|
CAT
Clés allen tête sphér 2 L-forme Inox
Numéro d`article ERIKS: 12733131
Article de catalogue 1: 013-0204-10
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hexagon key wrenches 2mm stainless",
"item_id": "gr0000001345211",
"material_number": "12733131",
"price": "42.23",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1436360578860",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hexagon key wrenches 2mm stainless",
"item_id": "gr0000001345211",
"material_number": "12733131",
"price": "42.23",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1436360578860",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
CAT
Clés allen tête sphér 4 L-forme Inox
Numéro d`article ERIKS: 12733158
Article de catalogue 1: 013-0404-10
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hexagon key wrenches 4mm stainless",
"item_id": "gr0000001344760",
"material_number": "12733158",
"price": "52.87",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1436360578860",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hexagon key wrenches 4mm stainless",
"item_id": "gr0000001344760",
"material_number": "12733158",
"price": "52.87",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1436360578860",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
CAT
Clés allen tête sphér 5 L-forme Inox
Numéro d`article ERIKS: 12733173
Article de catalogue 1: 013-0504-10
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hexagon key wrenches 5mm stainless",
"item_id": "gr0000001345439",
"material_number": "12733173",
"price": "53.77",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1436360578860",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hexagon key wrenches 5mm stainless",
"item_id": "gr0000001345439",
"material_number": "12733173",
"price": "53.77",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1436360578860",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
CAT
Clés allen tête sphér 8 L-forme Inox
Numéro d`article ERIKS: 12733203
Article de catalogue 1: 013-0804-10
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hexagon key wrenches 8mm stainless",
"item_id": "gr0000001344766",
"material_number": "12733203",
"price": "63.32",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1436360578860",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hexagon key wrenches 8mm stainless",
"item_id": "gr0000001344766",
"material_number": "12733203",
"price": "63.32",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1436360578860",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
CAT
Clés allen tête sphér 10 L-forme Inox
Numéro d`article ERIKS: 12733226
Article de catalogue 1: 013-1004-10
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hexagon key wrenches 10mm stainless",
"item_id": "gr0000001345511",
"material_number": "12733226",
"price": "71.33",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1436360578860",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hexagon key wrenches 10mm stainless",
"item_id": "gr0000001345511",
"material_number": "12733226",
"price": "71.33",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr1436360578860",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|