|
FACOM
Rallonge - SW24-30mm - 460mm
Numéro d`article ERIKS: 23444531
Article de catalogue 1: 54.M1B
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "extension tube - sw24-30mm - 460mm",
"item_id": "gr0000000725680",
"material_number": "23444531",
"price": "59.14",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002188_0094_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension tube - sw24-30mm - 460mm",
"item_id": "gr0000000725680",
"material_number": "23444531",
"price": "59.14",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002188_0094_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Rallonge - SW32-41mm - 610mm
Numéro d`article ERIKS: 23444532
Article de catalogue 1: 54.M2B
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "extension tube - sw32-41mm - 610mm",
"item_id": "gr0000000642895",
"material_number": "23444532",
"price": "71.7",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002188_0094_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension tube - sw32-41mm - 610mm",
"item_id": "gr0000000642895",
"material_number": "23444532",
"price": "71.7",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002188_0094_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
Rallonge - SW46-55mm - 760mm
Numéro d`article ERIKS: 23444533
Article de catalogue 1: 54.M3B
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "extension tube - sw46-55mm - 760mm",
"item_id": "gr0000000703512",
"material_number": "23444533",
"price": "103.4",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002188_0094_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension tube - sw46-55mm - 760mm",
"item_id": "gr0000000703512",
"material_number": "23444533",
"price": "103.4",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002188_0094_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FACOM
Rallonge - SW60-95mm - 860mm
Numéro d`article ERIKS: 23444534
Article de catalogue 1: 54.M4B
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "extension tube - sw60-95mm - 860mm",
"item_id": "gr0000000601203",
"material_number": "23444534",
"price": "124.18",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002188_0094_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension tube - sw60-95mm - 860mm",
"item_id": "gr0000000601203",
"material_number": "23444534",
"price": "124.18",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002188_0094_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|