|
FACOM
Facom e.306-30d momentsl alleen 30 nm
Numéro d`article ERIKS: 12306697
Article de catalogue 1: E.306-30D
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "facom e.306-30d momentsl alleen 30 nm",
"item_id": "g1579278047129999",
"material_number": "12306697",
"price": "543.06",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1579278057705543",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "facom e.306-30d momentsl alleen 30 nm",
"item_id": "g1579278047129999",
"material_number": "12306697",
"price": "543.06",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1579278057705543",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Facom e.306-135d momentsl alleen 135 nm
Numéro d`article ERIKS: 12306698
Article de catalogue 1: E.306-135D
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "facom e.306-135d momentsl alleen 135 nm",
"item_id": "g1579278047129855",
"material_number": "12306698",
"price": "559.08",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1579278057705543",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "facom e.306-135d momentsl alleen 135 nm",
"item_id": "g1579278047129855",
"material_number": "12306698",
"price": "559.08",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1579278057705543",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
Facom e.306-200d momentsl alleen 200 nm
Numéro d`article ERIKS: 12306699
Article de catalogue 1: E.306-200D
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "facom e.306-200d momentsl alleen 200 nm",
"item_id": "g1579278047129837",
"material_number": "12306699",
"price": "623.11",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1579278057705543",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "facom e.306-200d momentsl alleen 200 nm",
"item_id": "g1579278047129837",
"material_number": "12306699",
"price": "623.11",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1579278057705543",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FACOM
Facom e.306-340d momentsl alleen 340 nm
Numéro d`article ERIKS: 12306700
Article de catalogue 1: E.306-340D
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "facom e.306-340d momentsl alleen 340 nm",
"item_id": "g1579278047129767",
"material_number": "12306700",
"price": "671.22",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1579278057705543",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "facom e.306-340d momentsl alleen 340 nm",
"item_id": "g1579278047129767",
"material_number": "12306700",
"price": "671.22",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1579278057705543",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|