WIHA
Poignee drapeau dynamometrique TorqueFix-Key 2Nm
Numéro d`article ERIKS: 12727296
Article de catalogue 1: 62550090
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "torque screwdriver handle torquefix-key 2nm",
"item_id": "gr0000001362591",
"material_number": "12727296",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torque screwdriver handle torquefix-key 2nm",
"item_id": "gr0000001362591",
"material_number": "12727296",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
WIHA
Poignee drapeau dynamometrique TorqueFix-Key 1,4Nm
Numéro d`article ERIKS: 12727295
Article de catalogue 1: 62550085
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "torque screwdriver handle torquefix-key 1.4nm",
"item_id": "gr0000001363043",
"material_number": "12727295",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torque screwdriver handle torquefix-key 1.4nm",
"item_id": "gr0000001363043",
"material_number": "12727295",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
WIHA
Poignee drapeau dynamometrique TorqueFix-Key 0,9Nm
Numéro d`article ERIKS: 12727293
Article de catalogue 1: 62550075
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "torque screwdriver handle torquefix-key 0.9nm",
"item_id": "gr0000001364379",
"material_number": "12727293",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torque screwdriver handle torquefix-key 0.9nm",
"item_id": "gr0000001364379",
"material_number": "12727293",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
WIHA
Poignee drapeau dynamometrique TorqueFix-Key 0,6Nm
Numéro d`article ERIKS: 12727292
Article de catalogue 1: 62550070
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "torque screwdriver handle torquefix-key 0.6nm",
"item_id": "gr0000001364551",
"material_number": "12727292",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torque screwdriver handle torquefix-key 0.6nm",
"item_id": "gr0000001364551",
"material_number": "12727292",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
WIHA
Poignee drapeau dynamometrique TorqueFix-Key 1,2Nm
Numéro d`article ERIKS: 12727294
Article de catalogue 1: 62550080
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "torque screwdriver handle torquefix-key 1.2nm",
"item_id": "gr0000001365644",
"material_number": "12727294",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torque screwdriver handle torquefix-key 1.2nm",
"item_id": "gr0000001365644",
"material_number": "12727294",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
WIHA
Tournevis dynamometrique TorqueFix-Key 3Nm
Numéro d`article ERIKS: 12727297
Article de catalogue 1: 62550095
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "torque wrench torquefix-key 3nm",
"item_id": "gr0000001366007",
"material_number": "12727297",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torque wrench torquefix-key 3nm",
"item_id": "gr0000001366007",
"material_number": "12727297",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
WIHA
Tournevis dynamo. easyTorque 5,0 Nm
Numéro d`article ERIKS: 14598212
Article de catalogue 1: 62550069
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "torque wrench easytorque 5.0 nm",
"item_id": "gr3932979344250737",
"material_number": "14598212",
"price": "45.51",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torque wrench easytorque 5.0 nm",
"item_id": "gr3932979344250737",
"material_number": "14598212",
"price": "45.51",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}