|
FORMAT
Rallonge 3/8" 125mm
Numéro d`article ERIKS: 23063398
Article de catalogue 1: 60600125
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "extension 3/8" 125mm",
"item_id": "gr0000000640449",
"material_number": "23063398",
"price": "5.84",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002220_0126_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension 3/8" 125mm",
"item_id": "gr0000000640449",
"material_number": "23063398",
"price": "5.84",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002220_0126_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Rallonge 3/8" 250mm
Numéro d`article ERIKS: 23063399
Article de catalogue 1: 60600250
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "extension 3/8" 250mm",
"item_id": "gr0000000656166",
"material_number": "23063399",
"price": "9.19",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002220_0126_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension 3/8" 250mm",
"item_id": "gr0000000656166",
"material_number": "23063399",
"price": "9.19",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002220_0126_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|