|
GEDORE
Cliquet reversible a levier 1/2" 32dents 270mm
Numéro d`article ERIKS: 23063807
Article de catalogue 1: 60850020
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "reversible ratchet 1/2" 32teeth 270mm",
"item_id": "gr0000000534987",
"material_number": "23063807",
"price": "89.09",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002218_0046",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "reversible ratchet 1/2" 32teeth 270mm",
"item_id": "gr0000000534987",
"material_number": "23063807",
"price": "89.09",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002218_0046",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Cliquet reversible a levier 1/2" 32dents 350mm
Numéro d`article ERIKS: 23063333
Article de catalogue 1: 60850030
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "reversible ratchet 1/2" 32teeth 350mm",
"item_id": "gr0000000451492",
"material_number": "23063333",
"price": "111.37",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002218_0046",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "reversible ratchet 1/2" 32teeth 350mm",
"item_id": "gr0000000451492",
"material_number": "23063333",
"price": "111.37",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002218_0046",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|