|
BAHCO
Douille pour vis creuse à tête hexagonale 3/8" - 4mm
Numéro d`article ERIKS: 11871964
Article de catalogue 1: 7409BH-4
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "socket for hex socket 3/8" - 4mm",
"item_id": "gr0000000752513",
"material_number": "11871964",
"price": "13.65",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0159",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket for hex socket 3/8" - 4mm",
"item_id": "gr0000000752513",
"material_number": "11871964",
"price": "13.65",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0159",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Douille pour vis creuse à tête hexagonale 3/8" - 5mm
Numéro d`article ERIKS: 11871963
Article de catalogue 1: 7409BH-5
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "socket for hex socket 3/8" - 5mm",
"item_id": "gr0000000682168",
"material_number": "11871963",
"price": "13.65",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0159",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket for hex socket 3/8" - 5mm",
"item_id": "gr0000000682168",
"material_number": "11871963",
"price": "13.65",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0159",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Douille pour vis creuse à tête hexagonale 3/8" - 6mm
Numéro d`article ERIKS: 11871962
Article de catalogue 1: 7409BH-6
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "socket for hex socket 3/8" - 6mm",
"item_id": "gr0000000736573",
"material_number": "11871962",
"price": "13.65",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0159",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket for hex socket 3/8" - 6mm",
"item_id": "gr0000000736573",
"material_number": "11871962",
"price": "13.65",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0159",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BAHCO
Douille pour vis creuse à tête hexagonale 3/8" - 8mm
Numéro d`article ERIKS: 11871961
Article de catalogue 1: 7409BH-8
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "socket for hex socket 3/8" - 8mm",
"item_id": "gr0000000488057",
"material_number": "11871961",
"price": "14.79",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0159",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket for hex socket 3/8" - 8mm",
"item_id": "gr0000000488057",
"material_number": "11871961",
"price": "14.79",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0159",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BAHCO
Douille pour vis creuse à tête hexagonale 3/8" - 10mm
Numéro d`article ERIKS: 11871965
Article de catalogue 1: 7409BH-10
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "socket for hex socket 3/8" - 10mm",
"item_id": "gr0000000690910",
"material_number": "11871965",
"price": "16.79",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0159",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket for hex socket 3/8" - 10mm",
"item_id": "gr0000000690910",
"material_number": "11871965",
"price": "16.79",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0159",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|