|
BAHCO
Douille tournevis inhex 1/4" - 3mm
Numéro d`article ERIKS: 23061720
Article de catalogue 1: 6709M-3
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "socket for hexagon screws 1/4" - 3mm",
"item_id": "gr0000000533706",
"material_number": "23061720",
"price": "8.27",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0061",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket for hexagon screws 1/4" - 3mm",
"item_id": "gr0000000533706",
"material_number": "23061720",
"price": "8.27",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0061",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Bahco 6709m-4 douille 1/4 vis a 6 pans
Numéro d`article ERIKS: 23061193
Article de catalogue 1: 6709M-4
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "1/4" square drive socket drivers, for hex head screws",
"item_id": "gr0000000711246",
"material_number": "23061193",
"price": "8.27",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0061",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1/4" square drive socket drivers, for hex head screws",
"item_id": "gr0000000711246",
"material_number": "23061193",
"price": "8.27",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0061",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Bahco 6709m-5 douille 1/4 vis a 6 pans
Numéro d`article ERIKS: 23061203
Article de catalogue 1: 6709M-5
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "1/4" square drive socket drivers, for hex head screws",
"item_id": "gr0000000625938",
"material_number": "23061203",
"price": "8.27",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0061",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1/4" square drive socket drivers, for hex head screws",
"item_id": "gr0000000625938",
"material_number": "23061203",
"price": "8.27",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0061",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BAHCO
Douille tournevis inhex 1/4" - 6mm
Numéro d`article ERIKS: 23061213
Article de catalogue 1: 6709M-6
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "socket for hexagon screws 1/4" - 6mm",
"item_id": "gr0000000454279",
"material_number": "23061213",
"price": "8.27",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0061",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket for hexagon screws 1/4" - 6mm",
"item_id": "gr0000000454279",
"material_number": "23061213",
"price": "8.27",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0061",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BAHCO
Bahco 6709m-8 douille 1/4 vis a 6 pans
Numéro d`article ERIKS: 23061223
Article de catalogue 1: 6709M-8
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "1/4" square drive socket drivers, for hex head screws",
"item_id": "gr0000000705436",
"material_number": "23061223",
"price": "8.27",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0061",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1/4" square drive socket drivers, for hex head screws",
"item_id": "gr0000000705436",
"material_number": "23061223",
"price": "8.27",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0061",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BAHCO
Bahco 6709m-10 douille 1/4 vis a 6 pans
Numéro d`article ERIKS: 14382527
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "dopsl 1/4 inbus 10mm 6709m",
"item_id": "g1579278064485779",
"material_number": "14382527",
"price": "8.27",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0061",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dopsl 1/4 inbus 10mm 6709m",
"item_id": "g1579278064485779",
"material_number": "14382527",
"price": "8.27",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0061",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|