|
GEDORE
IN 32 L 14-155
Numéro d`article ERIKS: 11895632
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "dopsl.schr.dr 3/4'' in 32 l 14-155",
"item_id": "gr0000001023922",
"material_number": "11895632",
"price": "0",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0049",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Gedore IN32L19-155 inbusdopsleutel
Numéro d`article ERIKS: 11895630
Article de catalogue 1: 2003511
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "screwdriver bit socket 3/4", long, in-hex 19 mm",
"item_id": "gr0000001024147",
"material_number": "11895630",
"price": "47.42",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0049",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit socket 3/4", long, in-hex 19 mm",
"item_id": "gr0000001024147",
"material_number": "11895630",
"price": "47.42",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0049",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|