|
GEDORE
Douille a pointe spherique longue inhex 3/8" - 6mm
Numéro d`article ERIKS: 11893203
Article de catalogue 1: 1505742
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "screwdriver bit socket 3/8", long 6 mm",
"item_id": "gr0000000759045",
"material_number": "11893203",
"price": "17.86",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0050",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit socket 3/8", long 6 mm",
"item_id": "gr0000000759045",
"material_number": "11893203",
"price": "17.86",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0050",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Douille a pointe spherique longue inhex 3/8" - 8mm
Numéro d`article ERIKS: 11893204
Article de catalogue 1: 1505750
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "screwdriver bit socket 3/8", long 8 mm",
"item_id": "gr0000000729107",
"material_number": "11893204",
"price": "18.14",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0050",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit socket 3/8", long 8 mm",
"item_id": "gr0000000729107",
"material_number": "11893204",
"price": "18.14",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0050",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GEDORE
Douille a pointe spherique longue inhex 3/8" - 10mm
Numéro d`article ERIKS: 11893205
Article de catalogue 1: 1505769
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "screwdriver bit socket 3/8", long 10 mm",
"item_id": "gr0000000642451",
"material_number": "11893205",
"price": "19.52",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0050",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit socket 3/8", long 10 mm",
"item_id": "gr0000000642451",
"material_number": "11893205",
"price": "19.52",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0050",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|