|
CAT
Douille 17mm 1/2' Inox
Numéro d`article ERIKS: 12733464
Article de catalogue 1: 025-1712-10
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "socket 17mm 1/2' stainless",
"item_id": "gr0000001345244",
"material_number": "12733464",
"price": "88.55",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1436360578747",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket 17mm 1/2' stainless",
"item_id": "gr0000001345244",
"material_number": "12733464",
"price": "88.55",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1436360578747",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|