|
BAHCO
Porte-embout 11mm - carré conducteur 1/2"
Numéro d`article ERIKS: 23081192
Article de catalogue 1: 7809H
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bit holder 11mm - drive 1/2"",
"item_id": "gr0000000605567",
"material_number": "23081192",
"price": "33.85",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002118_0026",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit holder 11mm - drive 1/2"",
"item_id": "gr0000000605567",
"material_number": "23081192",
"price": "33.85",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002118_0026",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Porte-embout 5/16" - carré conducteur 1/2"
Numéro d`article ERIKS: 23081191
Article de catalogue 1: 7808H
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bit holder 5/16" - drive 1/2"",
"item_id": "gr0000000696183",
"material_number": "23081191",
"price": "35.72",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002118_0026",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit holder 5/16" - drive 1/2"",
"item_id": "gr0000000696183",
"material_number": "23081191",
"price": "35.72",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002118_0026",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|