|
BAHCO
Porte-embout 1/4" - carré conducteur 3/8"
Numéro d`article ERIKS: 23081614
Article de catalogue 1: 7407H
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bit holder 1/4"- drive 3/8"",
"item_id": "gr0000000657271",
"material_number": "23081614",
"price": "26.44",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002118_0025",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit holder 1/4"- drive 3/8"",
"item_id": "gr0000000657271",
"material_number": "23081614",
"price": "26.44",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002118_0025",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Porte-embout 11mm - carré conducteur 3/8"
Numéro d`article ERIKS: 23081615
Article de catalogue 1: 7409H
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bit holder 11mm - drive 3/8"",
"item_id": "gr0000000750623",
"material_number": "23081615",
"price": "30.68",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002118_0025",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit holder 11mm - drive 3/8"",
"item_id": "gr0000000750623",
"material_number": "23081615",
"price": "30.68",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002118_0025",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Porte-embout 5/16" - carré conducteur 3/8"
Numéro d`article ERIKS: 23081189
Article de catalogue 1: 7408H
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bit holder 5/16" - drive 3/8"",
"item_id": "gr0000000726334",
"material_number": "23081189",
"price": "26.44",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002118_0025",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit holder 5/16" - drive 3/8"",
"item_id": "gr0000000726334",
"material_number": "23081189",
"price": "26.44",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002118_0025",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|