|
ACTION
Douille à choc 1/4" 6-pans 4,5mm
Numéro d`article ERIKS: 11927769
Article de catalogue 1: DO0014-0-0045
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "impact socket wrench 1/4" 6-point 4,5mm",
"item_id": "gr0000001133452",
"material_number": "11927769",
"price": "3.99",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0387_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact socket wrench 1/4" 6-point 4,5mm",
"item_id": "gr0000001133452",
"material_number": "11927769",
"price": "3.99",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0387_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ACTION
Douille à choc 1/4" 6-pans 5mm
Numéro d`article ERIKS: 11927770
Article de catalogue 1: DO0014-0-005
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "impact socket wrench 1/4" 6-point 5mm",
"item_id": "gr0000001133554",
"material_number": "11927770",
"price": "3.99",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0387_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact socket wrench 1/4" 6-point 5mm",
"item_id": "gr0000001133554",
"material_number": "11927770",
"price": "3.99",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0387_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ACTION
Douille à choc 1/4" 6-pans 5,5mm
Numéro d`article ERIKS: 11927771
Article de catalogue 1: DO0014-0-0055
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "impact socket wrench 1/4" 6-point 5,5mm",
"item_id": "gr0000001133617",
"material_number": "11927771",
"price": "3.99",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0387_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact socket wrench 1/4" 6-point 5,5mm",
"item_id": "gr0000001133617",
"material_number": "11927771",
"price": "3.99",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0387_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ACTION
Douille à choc 1/4" 6-pans 8mm
Numéro d`article ERIKS: 11927774
Article de catalogue 1: DO0014-0-008
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "impact socket wrench 1/4" 6-point 8mm",
"item_id": "gr0000001133508",
"material_number": "11927774",
"price": "3.99",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0387_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact socket wrench 1/4" 6-point 8mm",
"item_id": "gr0000001133508",
"material_number": "11927774",
"price": "3.99",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0387_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
ACTION
Douille à choc 1/4" 6-pans 14mm
Numéro d`article ERIKS: 11927780
Article de catalogue 1: DO0014-0-014
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "impact socket wrench 1/4" 6-point 14mm",
"item_id": "gr0000001133564",
"material_number": "11927780",
"price": "4.62",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0387_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact socket wrench 1/4" 6-point 14mm",
"item_id": "gr0000001133564",
"material_number": "11927780",
"price": "4.62",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0387_cpa",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
ACTION
Douille à choc 1/4" 6-pans 15mm
Numéro d`article ERIKS: 11927781
Article de catalogue 1: DO0014-0-015
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "impact socket wrench 1/4" 6-point 15mm",
"item_id": "gr0000001133670",
"material_number": "11927781",
"price": "4.94",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0387_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact socket wrench 1/4" 6-point 15mm",
"item_id": "gr0000001133670",
"material_number": "11927781",
"price": "4.94",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0387_cpa",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|