|
THORMAS
Douille Deep Impact Cu-Be 1/2" 6K 22mm L=80
Numéro d`article ERIKS: 13561254
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "socket deep impact cu-be 1/2" 6k 22mm l=80",
"item_id": "g1636707583372959",
"material_number": "13561254",
"price": "152.23",
"item_brand": "thormas",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1821118933359605",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket deep impact cu-be 1/2" 6k 22mm l=80",
"item_id": "g1636707583372959",
"material_number": "13561254",
"price": "152.23",
"item_brand": "thormas",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1821118933359605",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
THORMAS
Douille Deep Impact Cu-Be 1/2" 6K 36mm L=80
Numéro d`article ERIKS: 13561259
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "socket deep impact cu-be 1/2" 6k 36mm l=80",
"item_id": "g1636707583372960",
"material_number": "13561259",
"price": "358.79",
"item_brand": "thormas",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1821118933359605",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket deep impact cu-be 1/2" 6k 36mm l=80",
"item_id": "g1636707583372960",
"material_number": "13561259",
"price": "358.79",
"item_brand": "thormas",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1821118933359605",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|