|
METABO
Sacs filtrants en non-tissé-M, 25-35 l 5
Numéro d`article ERIKS: 12570676
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "fleece filter bags-m, 25-35 l 5 pcs.",
"item_id": "gr3070088193842546",
"material_number": "12570676",
"price": "57.17",
"item_brand": "metabo",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"spares and accessories for electrical tools",
"item_category4": "pr355266037377718",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fleece filter bags-m, 25-35 l 5 pcs.",
"item_id": "gr3070088193842546",
"material_number": "12570676",
"price": "57.17",
"item_brand": "metabo",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"spares and accessories for electrical tools",
"item_category4": "pr355266037377718",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
METABO
5 sacs filtrants en non-tissé - 45-50 l, ASR 50 L/M SC
Numéro d`article ERIKS: 12570677
Article de catalogue 1: 630359000
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "fleece filter bag, 50 l",
"item_id": "gr4026386266547330",
"material_number": "12570677",
"price": "48.51",
"item_brand": "metabo",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"spares and accessories for electrical tools",
"item_category4": "pr355266037377718",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fleece filter bag, 50 l",
"item_id": "gr4026386266547330",
"material_number": "12570677",
"price": "48.51",
"item_brand": "metabo",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"spares and accessories for electrical tools",
"item_category4": "pr355266037377718",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
METABO
Cartouches filtrantes 2pcs.
Numéro d`article ERIKS: 12570679
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "filter cassettes 2pcs.",
"item_id": "g1722903727374531",
"material_number": "12570679",
"price": "228",
"item_brand": "metabo",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"spares and accessories for electrical tools",
"item_category4": "pr355266037377718",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "filter cassettes 2pcs.",
"item_id": "g1722903727374531",
"material_number": "12570679",
"price": "228",
"item_brand": "metabo",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"spares and accessories for electrical tools",
"item_category4": "pr355266037377718",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|