|
FORMAT
Burin beche SDS-max 300 mm
Numéro d`article ERIKS: 23410184
Article de catalogue 1: 12620035
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "spade chisel sds-max 300mm",
"item_id": "gr0000000734345",
"material_number": "23410184",
"price": "44.82",
"item_brand": "format",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr_ec000146_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spade chisel sds-max 300mm",
"item_id": "gr0000000734345",
"material_number": "23410184",
"price": "44.82",
"item_brand": "format",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr_ec000146_0012",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Burin beche SDS-max 350 mm
Numéro d`article ERIKS: 23410185
Article de catalogue 1: 12620040
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "spade chisel sds-max 350mm",
"item_id": "gr0000000645360",
"material_number": "23410185",
"price": "74.44",
"item_brand": "format",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr_ec000146_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spade chisel sds-max 350mm",
"item_id": "gr0000000645360",
"material_number": "23410185",
"price": "74.44",
"item_brand": "format",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr_ec000146_0012",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Burin beche SDS-max 400 mm
Numéro d`article ERIKS: 23410183
Article de catalogue 1: 12620030
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "spade chisel sds-max 400mm",
"item_id": "gr0000000680477",
"material_number": "23410183",
"price": "31.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr_ec000146_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spade chisel sds-max 400mm",
"item_id": "gr0000000680477",
"material_number": "23410183",
"price": "31.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr_ec000146_0012",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|