|
BOSCH
Burin pointu SDS-max RtecSpeed 400 mm
Numéro d`article ERIKS: 12677874
Article de catalogue 1: 1903630
Article de catalogue 2: 2608690167
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sds-maxpointed chisel rtec speed 400 mm",
"item_id": "g1579278047113786",
"material_number": "12677874",
"price": "26.65",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936218891",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sds-maxpointed chisel rtec speed 400 mm",
"item_id": "g1579278047113786",
"material_number": "12677874",
"price": "26.65",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936218891",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSCH
Burin beche SDS-max 50x360 mm
Numéro d`article ERIKS: 23944141
Article de catalogue 1: 1903616
Article de catalogue 2: 2608690097
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sds-maxspade chisel 50x360 mm",
"item_id": "g1579278047130340",
"material_number": "23944141",
"price": "43.48",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936218891",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sds-maxspade chisel 50x360 mm",
"item_id": "g1579278047130340",
"material_number": "23944141",
"price": "43.48",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936218891",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|