|
BOSCH
Burin pointu SDS-max 280 mm
Numéro d`article ERIKS: 23939002
Article de catalogue 1: 1 618 600 023
Article de catalogue 2: 1618600023
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sds-maxpointed chisel 280mm",
"item_id": "gr0000000709830",
"material_number": "23939002",
"price": "18.79",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936218892",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sds-maxpointed chisel 280mm",
"item_id": "gr0000000709830",
"material_number": "23939002",
"price": "18.79",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936218892",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSCH
Burin pointu SDS-max 600 mm
Numéro d`article ERIKS: 23939000
Article de catalogue 1: 1 618 600 012
Article de catalogue 2: 1618600012
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sds-maxpointed chisel 600mm",
"item_id": "gr0000000612099",
"material_number": "23939000",
"price": "26.76",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936218892",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sds-maxpointed chisel 600mm",
"item_id": "gr0000000612099",
"material_number": "23939000",
"price": "26.76",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr1000488936218892",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|