|
FORMAT
Burin pointu SDS-max 280mm
Numéro d`article ERIKS: 23410176
Article de catalogue 1: 12620002
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pointed sds-max 280mm 280mm",
"item_id": "gr0000000638733",
"material_number": "23410176",
"price": "17.33",
"item_brand": "format",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr_ec000146_0010",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pointed sds-max 280mm 280mm",
"item_id": "gr0000000638733",
"material_number": "23410176",
"price": "17.33",
"item_brand": "format",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr_ec000146_0010",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Burin pointu SDS-max 400mm
Numéro d`article ERIKS: 23410177
Article de catalogue 1: 12620005
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pointed sds-max 400mm 400mm",
"item_id": "gr0000000680633",
"material_number": "23410177",
"price": "16.81",
"item_brand": "format",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr_ec000146_0010",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pointed sds-max 400mm 400mm",
"item_id": "gr0000000680633",
"material_number": "23410177",
"price": "16.81",
"item_brand": "format",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr_ec000146_0010",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Burin pointu SDS-max 600mm
Numéro d`article ERIKS: 23410178
Article de catalogue 1: 12620010
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pointed sds-max 600mm 600mm",
"item_id": "gr0000000742653",
"material_number": "23410178",
"price": "23.99",
"item_brand": "format",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr_ec000146_0010",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pointed sds-max 600mm 600mm",
"item_id": "gr0000000742653",
"material_number": "23410178",
"price": "23.99",
"item_brand": "format",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr_ec000146_0010",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|