|
MAKITA
Marteau-percage HR2600 SDS-Plus 800W coffre
Numéro d`article ERIKS: 12391338
Article de catalogue 1: HR2600
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "rotary hammer hr2600 sds-plus 800w case",
"item_id": "gr0000001474774",
"material_number": "12391338",
"price": "175",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr10370167023436457",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rotary hammer hr2600 sds-plus 800w case",
"item_id": "gr0000001474774",
"material_number": "12391338",
"price": "175",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr10370167023436457",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MAKITA
Marteau - percage HR4511CV SDS Max 40mm AVT avec aspiration des poussières
Numéro d`article ERIKS: 12689980
Article de catalogue 1: HR4511CV
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "rotary hammer hr4511cv sds max 40mm with dust extraction",
"item_id": "g1579278047128523",
"material_number": "12689980",
"price": "849",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr10370167023436457",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rotary hammer hr4511cv sds max 40mm with dust extraction",
"item_id": "g1579278047128523",
"material_number": "12689980",
"price": "849",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr10370167023436457",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MAKITA
Perfo-burineur SDS-PLUS LXT DHR243RTJW 18V
Numéro d`article ERIKS: 13682348
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "rotary hammer sds-plus lxt dhr243rtjw 18v",
"item_id": "g1579278047129660",
"material_number": "13682348",
"price": "589",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr10370167023436457",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rotary hammer sds-plus lxt dhr243rtjw 18v",
"item_id": "g1579278047129660",
"material_number": "13682348",
"price": "589",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr10370167023436457",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|