|
MAKITA
Makita 9031 bandschuurmachine
Numéro d`article ERIKS: 23573421
Article de catalogue 1: 9031
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "makita 9031 bandschuurmachine",
"item_id": "gr0000000662835",
"material_number": "23573421",
"price": "285",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sanding machines",
"item_category4": "pr_ec001398_0022_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "makita 9031 bandschuurmachine",
"item_id": "gr0000000662835",
"material_number": "23573421",
"price": "285",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sanding machines",
"item_category4": "pr_ec001398_0022_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MAKITA
Makita 9032 bandschuurmachine 9mm
Numéro d`article ERIKS: 23573422
Article de catalogue 1: 01330070
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "makita 9032 bandschuurmachine 9mm",
"item_id": "gr0000000737154",
"material_number": "23573422",
"price": "285",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sanding machines",
"item_category4": "pr_ec001398_0022_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "makita 9032 bandschuurmachine 9mm",
"item_id": "gr0000000737154",
"material_number": "23573422",
"price": "285",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sanding machines",
"item_category4": "pr_ec001398_0022_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|