|
MAKITA
Scie circulair portative DHS710ZJ 18V Body + Makpac
Numéro d`article ERIKS: 13189742
Article de catalogue 1: DHS710ZJ
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "circular saw dhs710zj lxt 18v 190mm body + makpac",
"item_id": "g1579278046698465",
"material_number": "13189742",
"price": "329",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sawing machines",
"item_category4": "pr454392412117772",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circular saw dhs710zj lxt 18v 190mm body + makpac",
"item_id": "g1579278046698465",
"material_number": "13189742",
"price": "329",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sawing machines",
"item_category4": "pr454392412117772",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MAKITA
Scie circulair HS7601J 1200W 190mm Makpac
Numéro d`article ERIKS: 13189759
Article de catalogue 1: HS7601J
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "circular saw hs7601j 1200w 190mm makpac",
"item_id": "g1579278046698572",
"material_number": "13189759",
"price": "169",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sawing machines",
"item_category4": "pr454392412117772",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circular saw hs7601j 1200w 190mm makpac",
"item_id": "g1579278046698572",
"material_number": "13189759",
"price": "169",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sawing machines",
"item_category4": "pr454392412117772",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MAKITA
Scie circulaire 235x30x60Z
Numéro d`article ERIKS: 14107739
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "circular saw 235x30x60z",
"item_id": "g1579278047129319",
"material_number": "14107739",
"price": "49.2",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sawing machines",
"item_category4": "pr454392412117772",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circular saw 235x30x60z",
"item_id": "g1579278047129319",
"material_number": "14107739",
"price": "49.2",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sawing machines",
"item_category4": "pr454392412117772",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
MAKITA
Scie circulaire 1050W 165mm
Numéro d`article ERIKS: 13030947
Article de catalogue 1: HS6601
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cirkelzaag 1050w 165mm",
"item_id": "g1579278047129973",
"material_number": "13030947",
"price": "149",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sawing machines",
"item_category4": "pr454392412117772",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cirkelzaag 1050w 165mm",
"item_id": "g1579278047129973",
"material_number": "13030947",
"price": "149",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sawing machines",
"item_category4": "pr454392412117772",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
MAKITA
HS7101K scie circulaire 190mm
Numéro d`article ERIKS: 12391346
|
Connectez-vous pour voir les prix
|
{"itemTrackPD":{
"item_name": "hs7101k cirkelzaag 190mm",
"item_id": "g1579278047136647",
"material_number": "12391346",
"price": "0",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sawing machines",
"item_category4": "pr454392412117772",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|