|
WERA
Lame mixte 175mm 6 pans/tete spherique 2,5mm
Numéro d`article ERIKS: 23080743
Article de catalogue 1: 64940040
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "combi-blade 175mm hex./ball head 2.5mm",
"item_id": "gr0000000513603",
"material_number": "23080743",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0058_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combi-blade 175mm hex./ball head 2.5mm",
"item_id": "gr0000000513603",
"material_number": "23080743",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0058_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WERA
Lame mixte 175mm 6 pans/tete spherique 3mm
Numéro d`article ERIKS: 23080728
Article de catalogue 1: 64940045
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "combi-blade 175mm hex./ball head 3mm",
"item_id": "gr0000000485882",
"material_number": "23080728",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0058_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combi-blade 175mm hex./ball head 3mm",
"item_id": "gr0000000485882",
"material_number": "23080728",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0058_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
WERA
Lame mixte 175mm 6 pans/tete spherique 4mm
Numéro d`article ERIKS: 23080729
Article de catalogue 1: 64940050
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "combi-blade 175mm hex./ball head 4mm",
"item_id": "gr0000000523286",
"material_number": "23080729",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0058_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combi-blade 175mm hex./ball head 4mm",
"item_id": "gr0000000523286",
"material_number": "23080729",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0058_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
WERA
Lame mixte 175mm 6 pans/tete spherique 5mm
Numéro d`article ERIKS: 23080731
Article de catalogue 1: 64940055
Article de catalogue 2: 64940055-1
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "combi-blade 175mm hex./ball head 5mm",
"item_id": "gr0000000498862",
"material_number": "23080731",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0058_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combi-blade 175mm hex./ball head 5mm",
"item_id": "gr0000000498862",
"material_number": "23080731",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0058_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
WERA
Lame mixte 175mm 6 pans/tete spherique 6mm
Numéro d`article ERIKS: 23080732
Article de catalogue 1: 64940060
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "combi-blade 175mm hex./ball head 6mm",
"item_id": "gr0000000446657",
"material_number": "23080732",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0058_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combi-blade 175mm hex./ball head 6mm",
"item_id": "gr0000000446657",
"material_number": "23080732",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0058_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|