|
FACOM
es.004,5 embout 4mm, vis fente 4,5 l=28mm
Numéro d`article ERIKS: 23443052
Article de catalogue 1: ES.004,5
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "es.004,5 bit 4mm, sleufschr.4,5mm l=28mm",
"item_id": "gr0000000607838",
"material_number": "23443052",
"price": "11.42",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0013_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "es.004,5 bit 4mm, sleufschr.4,5mm l=28mm",
"item_id": "gr0000000607838",
"material_number": "23443052",
"price": "11.42",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0013_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
es.002 embout 4mm, vis fente 2mm l=28mm
Numéro d`article ERIKS: 23443049
Article de catalogue 1: ES.002
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "es.002 screwdriver bit",
"item_id": "gr0000000608173",
"material_number": "23443049",
"price": "10.09",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0013_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "es.002 screwdriver bit",
"item_id": "gr0000000608173",
"material_number": "23443049",
"price": "10.09",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0013_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
es.004 embout 4mm, vis fente 4mm l=28mm
Numéro d`article ERIKS: 23443053
Article de catalogue 1: ES.004
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "es.004 screwdriver bits",
"item_id": "gr0000000658385",
"material_number": "23443053",
"price": "11.91",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0013_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "es.004 screwdriver bits",
"item_id": "gr0000000658385",
"material_number": "23443053",
"price": "11.91",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0013_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FACOM
es.002,5 embout 4mm, vis fente 2,5 l=28mm
Numéro d`article ERIKS: 23443050
Article de catalogue 1: ES.002,5
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "es.002,5 bit 4mm, sleufschr.2,5mm l=28mm",
"item_id": "gr0000000681860",
"material_number": "23443050",
"price": "11.42",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0013_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "es.002,5 bit 4mm, sleufschr.2,5mm l=28mm",
"item_id": "gr0000000681860",
"material_number": "23443050",
"price": "11.42",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0013_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FACOM
es.003 embout 4mm, vis fente 3mm l=28mm
Numéro d`article ERIKS: 23443051
Article de catalogue 1: ES.003
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "es.003 screwdriver bits",
"item_id": "gr0000000700570",
"material_number": "23443051",
"price": "11.41",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0013_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "es.003 screwdriver bits",
"item_id": "gr0000000700570",
"material_number": "23443051",
"price": "11.41",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0013_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|