|
FACOM
es.208 emb.5/16, vis fente 8mm l=41mm
Numéro d`article ERIKS: 23443063
Article de catalogue 1: ES.208
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "es.208 screwdriver bits",
"item_id": "gr0000000645563",
"material_number": "23443063",
"price": "6.8",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0017_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "es.208 screwdriver bits",
"item_id": "gr0000000645563",
"material_number": "23443063",
"price": "6.8",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0017_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Facom es.210 emb.5/16, vis fente 10mm l=41mm
Numéro d`article ERIKS: 23443064
Article de catalogue 1: ES.210
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "es.210 screwdriver bits",
"item_id": "gr0000000667733",
"material_number": "23443064",
"price": "6.8",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0017_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "es.210 screwdriver bits",
"item_id": "gr0000000667733",
"material_number": "23443064",
"price": "6.8",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0017_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
Facom es.212 emb.5/16, vis fente 12mm l=41mm
Numéro d`article ERIKS: 23443065
Article de catalogue 1: ES.212
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "es.212 screwdriver bits",
"item_id": "gr0000000728754",
"material_number": "23443065",
"price": "10.61",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0017_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "es.212 screwdriver bits",
"item_id": "gr0000000728754",
"material_number": "23443065",
"price": "10.61",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0017_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FACOM
Facom es.206,5 emb.5/16, vis fente 6,5mm l=41mm
Numéro d`article ERIKS: 23443062
Article de catalogue 1: ES.206,5
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "facom es.206,5 bit 5/16, sleufschr.6,5mm l=41mm",
"item_id": "gr0000000731612",
"material_number": "23443062",
"price": "7.02",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0017_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "facom es.206,5 bit 5/16, sleufschr.6,5mm l=41mm",
"item_id": "gr0000000731612",
"material_number": "23443062",
"price": "7.02",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0017_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|