|
GEDORE
Embout 1/4" IS 7 mm (10)
Numéro d`article ERIKS: 23081233
Article de catalogue 1: 6538020
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "screwdriver bit 1/4", value pack 10-pc, slotted 7 mm",
"item_id": "gr0000000603127",
"material_number": "23081233",
"price": "10.45",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit 1/4", value pack 10-pc, slotted 7 mm",
"item_id": "gr0000000603127",
"material_number": "23081233",
"price": "10.45",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0006",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Embout 1/4" IS 8 mm (10)
Numéro d`article ERIKS: 23081234
Article de catalogue 1: 6538100
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "screwdriver bit 1/4", value pack 10-pc, slotted 8 mm",
"item_id": "gr0000000656914",
"material_number": "23081234",
"price": "14.39",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit 1/4", value pack 10-pc, slotted 8 mm",
"item_id": "gr0000000656914",
"material_number": "23081234",
"price": "14.39",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0006",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|