|
WERA
Lame mixte 175mm plate 4x0,6/6x1mm
Numéro d`article ERIKS: 23080822
Article de catalogue 1: 64940005
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "combi-blade 175mm slot 4x0.6/6x1mm",
"item_id": "gr0000000482159",
"material_number": "23080822",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0025_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combi-blade 175mm slot 4x0.6/6x1mm",
"item_id": "gr0000000482159",
"material_number": "23080822",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0025_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WERA
Lame mixte 175mm plate 5x0,8/7x1,2mm
Numéro d`article ERIKS: 23080824
Article de catalogue 1: 64940010
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "combi-blade 175mm slot 5x0.8/7x1.2mm",
"item_id": "gr0000000459036",
"material_number": "23080824",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0025_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combi-blade 175mm slot 5x0.8/7x1.2mm",
"item_id": "gr0000000459036",
"material_number": "23080824",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0025_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|