|
WERA
Lame mixte 175mm PH/plate PH1/4x0,6mm
Numéro d`article ERIKS: 23080691
Article de catalogue 1: 64940015
Article de catalogue 2: 64940015-1
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "combi-blade 175mm ph/slot ph1/4x0.6mm",
"item_id": "gr0000000483795",
"material_number": "23080691",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0079_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combi-blade 175mm ph/slot ph1/4x0.6mm",
"item_id": "gr0000000483795",
"material_number": "23080691",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0079_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WERA
Lame mixte 175mm PH/plate PH2/6x1mm
Numéro d`article ERIKS: 23080692
Article de catalogue 1: 64940020
Article de catalogue 2: 64940020-1
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "combi-blade 175mm ph/slot ph2/6x1mm",
"item_id": "gr0000000494517",
"material_number": "23080692",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0079_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combi-blade 175mm ph/slot ph2/6x1mm",
"item_id": "gr0000000494517",
"material_number": "23080692",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0079_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
WERA
Lame mixte 175mm PH3/7x1,2mm
Numéro d`article ERIKS: 23080693
Article de catalogue 1: 64940025
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "combi-blade 175mm ph3/7x1.2mm",
"item_id": "gr0000000452497",
"material_number": "23080693",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0079_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combi-blade 175mm ph3/7x1.2mm",
"item_id": "gr0000000452497",
"material_number": "23080693",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0079_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|