|
WERA
Porte-embout 1/4" avec aimant 1/4"-6 pans 100mm
Numéro d`article ERIKS: 23332883
Article de catalogue 1: 5053459001
Article de catalogue 2: 641A0012
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bit holder w. magnet 1/4"1/4" hex. 100mm",
"item_id": "g1579278039548012",
"material_number": "23332883",
"price": "12.14",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr1000488936221656",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit holder w. magnet 1/4"1/4" hex. 100mm",
"item_id": "g1579278039548012",
"material_number": "23332883",
"price": "12.14",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr1000488936221656",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WERA
Porte-embout 1/4" avec aimant 1/4"-6 pans 152mm
Numéro d`article ERIKS: 12170704
Article de catalogue 1: 5053458001
Article de catalogue 2: 641A0015
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bit holder w. magnet 1/4"1/4" hex. 152mm",
"item_id": "g1579278039530972",
"material_number": "12170704",
"price": "15.27",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr1000488936221656",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit holder w. magnet 1/4"1/4" hex. 152mm",
"item_id": "g1579278039530972",
"material_number": "12170704",
"price": "15.27",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr1000488936221656",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
WERA
Porte-embout 1/4" avec aimant 1/4"-6 pans 75mm
Numéro d`article ERIKS: 13189736
Article de catalogue 1: 641A0010
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bit holder w. magnet 1/4"1/4" hex. 75mm",
"item_id": "g1579278039574200",
"material_number": "13189736",
"price": "11.22",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr1000488936221656",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit holder w. magnet 1/4"1/4" hex. 75mm",
"item_id": "g1579278039574200",
"material_number": "13189736",
"price": "11.22",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr1000488936221656",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
WERA
Porte-embout 1/4" avec aimant 1/4"-6 pans 50mm
Numéro d`article ERIKS: 23336507
Article de catalogue 1: 5053457001
Article de catalogue 2: 641A0005
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bit holder w. magnet 1/4"1/4"hex. 50mm",
"item_id": "g1579278039548142",
"material_number": "23336507",
"price": "7.44",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr1000488936221656",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit holder w. magnet 1/4"1/4"hex. 50mm",
"item_id": "g1579278039548142",
"material_number": "23336507",
"price": "7.44",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr1000488936221656",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
WERA
Support univ. avec aimant899/3/1
Numéro d`article ERIKS: 14591107
Article de catalogue 1: 641A2010
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "universal holder w/magnet899/3/1",
"item_id": "g1579278067987725",
"material_number": "14591107",
"price": "16.5",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr1000488936221656",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal holder w/magnet899/3/1",
"item_id": "g1579278067987725",
"material_number": "14591107",
"price": "16.5",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr1000488936221656",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|