WERA
Support univ. avec aimant889/4 R Rapidaptor
Numéro d`article ERIKS: 14591108
Article de catalogue 1: 64160015
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "universal holder w/magnet889/4 r rapidaptor",
"item_id": "g1579278067987827",
"material_number": "14591108",
"price": "20.43",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0072_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal holder w/magnet889/4 r rapidaptor",
"item_id": "g1579278067987827",
"material_number": "14591108",
"price": "20.43",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0072_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
WERA
Support univ. avec aimant889/4/1 75mm
Numéro d`article ERIKS: 14591109
Article de catalogue 1: 64160010
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "universal holder w magnet889/4/1 75mm",
"item_id": "g1579278067987877",
"material_number": "14591109",
"price": "16.64",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0072_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal holder w magnet889/4/1 75mm",
"item_id": "g1579278067987877",
"material_number": "14591109",
"price": "16.64",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0072_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
WERA
Porte-embouts Rapidaptor 889/4/1K avec aimant
Numéro d`article ERIKS: 23080850
Article de catalogue 1: 64160005
Article de catalogue 2: 64160005-1
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "bit holder rapidaptor 889/4/1k with magnet",
"item_id": "gr0000000454820",
"material_number": "23080850",
"price": "14.5",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0072_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit holder rapidaptor 889/4/1k with magnet",
"item_id": "gr0000000454820",
"material_number": "23080850",
"price": "14.5",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0072_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}