|
FORMAT
Porte-embout 1/4" avec aimant 1/4"-6 pans 75mm
Numéro d`article ERIKS: 23080825
Article de catalogue 1: 64090010
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "bit holder w. magnet 1/4"1/4" hex. 75mm",
"item_id": "gr0000000754137",
"material_number": "23080825",
"price": "4.57",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0069_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit holder w. magnet 1/4"1/4" hex. 75mm",
"item_id": "gr0000000754137",
"material_number": "23080825",
"price": "4.57",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0069_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Porte-embout 1/4" avec aimant 1/4"-6 pans 50mm
Numéro d`article ERIKS: 23081164
Article de catalogue 1: 64090005
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bit holder w. magnet 1/4"1/4"hex. 50mm",
"item_id": "gr0000000464145",
"material_number": "23081164",
"price": "3.12",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0069_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit holder w. magnet 1/4"1/4"hex. 50mm",
"item_id": "gr0000000464145",
"material_number": "23081164",
"price": "3.12",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0069_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|