|
FORMAT
Porte-embout 1/4" avec aimant 1/4"-6 pans 77mm
Numéro d`article ERIKS: 23081417
Article de catalogue 1: 64130005
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bit holder w. magnet 1/4"1/4" hex. 77mm",
"item_id": "gr0000000521832",
"material_number": "23081417",
"price": "11.13",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0071_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit holder w. magnet 1/4"1/4" hex. 77mm",
"item_id": "gr0000000521832",
"material_number": "23081417",
"price": "11.13",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0071_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Support universel rapide 1/4" 77mm a. aimant
Numéro d`article ERIKS: 23332884
Article de catalogue 1: 64120010
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "universal holder w. clip 1/4" 77mm w.magnet",
"item_id": "g1579278047129582",
"material_number": "23332884",
"price": "14.03",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0071_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal holder w. clip 1/4" 77mm w.magnet",
"item_id": "g1579278047129582",
"material_number": "23332884",
"price": "14.03",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002118_0071_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|