|
BAHCO
Bits T6 25MM 1/4 10P
Numéro d`article ERIKS: 13715581
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bits t6 25mm 1/4 10p",
"item_id": "g1579278047113130",
"material_number": "13715581",
"price": "9.92",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002117_0010",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bits t6 25mm 1/4 10p",
"item_id": "g1579278047113130",
"material_number": "13715581",
"price": "9.92",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002117_0010",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Bits T7 25MM 1/4 10P
Numéro d`article ERIKS: 13715582
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bits t7 25mm 1/4 10p",
"item_id": "g1579278047113226",
"material_number": "13715582",
"price": "8.32",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002117_0010",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bits t7 25mm 1/4 10p",
"item_id": "g1579278047113226",
"material_number": "13715582",
"price": "8.32",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002117_0010",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Embout 59S/T 25mm 1/4 standard (5pc)
Numéro d`article ERIKS: 12771310
Article de catalogue 1: 59S/T5
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bit 59s/t 25mm 1/4 standaard (5st)",
"item_id": "g1579278047113245",
"material_number": "12771310",
"price": "4.96",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002117_0010",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit 59s/t 25mm 1/4 standaard (5st)",
"item_id": "g1579278047113245",
"material_number": "12771310",
"price": "4.96",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002117_0010",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|