|
BAHCO
Bahco embout t10 70mm 1/4 standard (5pc)
Numéro d`article ERIKS: 12499129
Article de catalogue 1: 59S/70T10
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bit for torx head screws, 70mm, in plastic box of 5pcs",
"item_id": "gr0000001079769",
"material_number": "12499129",
"price": "20.05",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit for torx head screws, 70mm, in plastic box of 5pcs",
"item_id": "gr0000001079769",
"material_number": "12499129",
"price": "20.05",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0028",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Bahco embout t15 70mm 1/4 standard (5pc)
Numéro d`article ERIKS: 12499130
Article de catalogue 1: 59S/70T15
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bit for torx head screws, 70mm, in plastic box of 5pcs",
"item_id": "gr0000001079770",
"material_number": "12499130",
"price": "20.05",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit for torx head screws, 70mm, in plastic box of 5pcs",
"item_id": "gr0000001079770",
"material_number": "12499130",
"price": "20.05",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0028",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Bahco embout t20 70mm 1/4 standard (5pc)
Numéro d`article ERIKS: 12486213
Article de catalogue 1: 59S/70T20
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bit for torx head screws, 70mm, in plastic box of 5pcs",
"item_id": "gr0000001059373",
"material_number": "12486213",
"price": "20.05",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit for torx head screws, 70mm, in plastic box of 5pcs",
"item_id": "gr0000001059373",
"material_number": "12486213",
"price": "20.05",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0028",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BAHCO
Bahco embout t27 70mm 1/4 standard (5pc)
Numéro d`article ERIKS: 12486215
Article de catalogue 1: 59S/70T27
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bit for torx head screws, 70mm, in plastic box of 5pcs",
"item_id": "gr0000001059254",
"material_number": "12486215",
"price": "20.05",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit for torx head screws, 70mm, in plastic box of 5pcs",
"item_id": "gr0000001059254",
"material_number": "12486215",
"price": "20.05",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0028",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BAHCO
Bahco embout t30 70mm 1/4 standard (5pc)
Numéro d`article ERIKS: 12499132
Article de catalogue 1: 59S/70T30
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bit for torx head screws, 70mm, in plastic box of 5pcs",
"item_id": "gr0000001079772",
"material_number": "12499132",
"price": "20.05",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit for torx head screws, 70mm, in plastic box of 5pcs",
"item_id": "gr0000001079772",
"material_number": "12499132",
"price": "20.05",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0028",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|