|
WERA
Lame mixte 175mm T6/T8
Numéro d`article ERIKS: 23080668
Article de catalogue 1: 64940065
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "combi-blade 175mm t6/t8",
"item_id": "gr0000000446961",
"material_number": "23080668",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002117_0039_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combi-blade 175mm t6/t8",
"item_id": "gr0000000446961",
"material_number": "23080668",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002117_0039_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WERA
Lame mixte 175mm T7/T9
Numéro d`article ERIKS: 23080669
Article de catalogue 1: 64940070
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "combi-blade 175mm t7/t9",
"item_id": "gr0000000503245",
"material_number": "23080669",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002117_0039_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combi-blade 175mm t7/t9",
"item_id": "gr0000000503245",
"material_number": "23080669",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002117_0039_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
WERA
Lame mixte 175mm T10/T15
Numéro d`article ERIKS: 23080670
Article de catalogue 1: 64940075
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "combi-blade 175mm t10/t15",
"item_id": "gr0000000451314",
"material_number": "23080670",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002117_0039_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combi-blade 175mm t10/t15",
"item_id": "gr0000000451314",
"material_number": "23080670",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002117_0039_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
WERA
Lame mixte 175mm T20/T25
Numéro d`article ERIKS: 23080671
Article de catalogue 1: 64940080
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "combi-blade 175mm t20/t25",
"item_id": "gr0000000477660",
"material_number": "23080671",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002117_0039_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combi-blade 175mm t20/t25",
"item_id": "gr0000000477660",
"material_number": "23080671",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002117_0039_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
WERA
Lame mixte 175mm T30/T40
Numéro d`article ERIKS: 23080672
Article de catalogue 1: 64940085
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "combi-blade 175mm t30/t40",
"item_id": "gr0000000509873",
"material_number": "23080672",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002117_0039_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combi-blade 175mm t30/t40",
"item_id": "gr0000000509873",
"material_number": "23080672",
"price": "8.38",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002117_0039_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|