|
FACOM
Facom u.306-4 vis rech. u.306-m16 -250mm
Numéro d`article ERIKS: 23444045
Article de catalogue 1: U.306-4
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "u.306-4 screw",
"item_id": "gr0000000623597",
"material_number": "23444045",
"price": "49.96",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0153_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "u.306-4 screw",
"item_id": "gr0000000623597",
"material_number": "23444045",
"price": "49.96",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0153_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Facom u.306-3 vis rech. u.306-m16 -370mm
Numéro d`article ERIKS: 23444044
Article de catalogue 1: U.306-3
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "u.306-3 screw & cap for u.306-260",
"item_id": "gr0000000740801",
"material_number": "23444044",
"price": "82.07",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0153_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "u.306-3 screw & cap for u.306-260",
"item_id": "gr0000000740801",
"material_number": "23444044",
"price": "82.07",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0153_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
Facom u.306-2 vis rechange M16 -310mm
Numéro d`article ERIKS: 23444041
Article de catalogue 1: U.306-2
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "u.306-2 screw",
"item_id": "gr0000000761475",
"material_number": "23444041",
"price": "52.24",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0153_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "u.306-2 screw",
"item_id": "gr0000000761475",
"material_number": "23444041",
"price": "52.24",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0153_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|