|
BAHCO
Extracteur 4533HP
Numéro d`article ERIKS: 23086037
Article de catalogue 1: 4533HP
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "puller 4533hp",
"item_id": "gr0000000715130",
"material_number": "23086037",
"price": "1882.6",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0084",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "puller 4533hp",
"item_id": "gr0000000715130",
"material_number": "23086037",
"price": "1882.6",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0084",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Extracteur 4533M
Numéro d`article ERIKS: 23086038
Article de catalogue 1: 4533M
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "puller 4533m",
"item_id": "gr0000000600771",
"material_number": "23086038",
"price": "1718.05",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0084",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "puller 4533m",
"item_id": "gr0000000600771",
"material_number": "23086038",
"price": "1718.05",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0084",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|