|
FACOM
Facom u.53k2 potence taraudee - 70 a 200mm
Numéro d`article ERIKS: 23444000
Article de catalogue 1: U.53K2
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "u.53k2 puller",
"item_id": "gr0000000625022",
"material_number": "23444000",
"price": "286.85",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0207_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "u.53k2 puller",
"item_id": "gr0000000625022",
"material_number": "23444000",
"price": "286.85",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0207_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Facom u.53k3 potence taraudee 75-280mm
Numéro d`article ERIKS: 23444001
Article de catalogue 1: U.53K3
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "u.53k3 puller",
"item_id": "gr0000000686859",
"material_number": "23444001",
"price": "562.67",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0207_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "u.53k3 puller",
"item_id": "gr0000000686859",
"material_number": "23444001",
"price": "562.67",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0207_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
Facom u.53k1 potence taraudee - 40 a 110mm
Numéro d`article ERIKS: 23443999
Article de catalogue 1: U.53K1
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "u.53k1 puller",
"item_id": "gr0000000722766",
"material_number": "23443999",
"price": "195.83",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0207_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "u.53k1 puller",
"item_id": "gr0000000722766",
"material_number": "23443999",
"price": "195.83",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0207_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FACOM
Facom u.53k4 potence taraudee 145-400mm 400mm
Numéro d`article ERIKS: 23444002
Article de catalogue 1: U.53K4
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "u.53k4 puller",
"item_id": "gr0000000734235",
"material_number": "23444002",
"price": "1038.98",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0207_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "u.53k4 puller",
"item_id": "gr0000000734235",
"material_number": "23444002",
"price": "1038.98",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0207_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|