|
FORMAT
Douille 6 pans longue 1/4" 10x55 mm
Numéro d`article ERIKS: 12521255
Article de catalogue 1: 60360100
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "socket wrench insert hexagon long 1/4" 10x55 mm",
"item_id": "gr0000001267452",
"material_number": "12521255",
"price": "4.37",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002203_0306_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket wrench insert hexagon long 1/4" 10x55 mm",
"item_id": "gr0000001267452",
"material_number": "12521255",
"price": "4.37",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002203_0306_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Douille 6 pans longue 1/4"13x55mm
Numéro d`article ERIKS: 12521256
Article de catalogue 1: 60360130
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "socket wrench insert hexagon long 1/4" 13x55mm",
"item_id": "gr0000001267985",
"material_number": "12521256",
"price": "4.95",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002203_0306_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket wrench insert hexagon long 1/4" 13x55mm",
"item_id": "gr0000001267985",
"material_number": "12521256",
"price": "4.95",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002203_0306_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Douille 6 pans longue 1/4" 8x55 mm
Numéro d`article ERIKS: 12521254
Article de catalogue 1: 60360080
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "socket wrench insert hexagon long 1/4" 8x55 mm",
"item_id": "gr0000001265504",
"material_number": "12521254",
"price": "4.13",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002203_0306_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket wrench insert hexagon long 1/4" 8x55 mm",
"item_id": "gr0000001265504",
"material_number": "12521254",
"price": "4.13",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002203_0306_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Douille Six pans long 1/4" 7mm
Numéro d`article ERIKS: 14567917
Article de catalogue 1: 60360070
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "socket wrench socket hex long 1/4" 7mm",
"item_id": "g1579278067599201",
"material_number": "14567917",
"price": "4.13",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002203_0306_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket wrench socket hex long 1/4" 7mm",
"item_id": "g1579278067599201",
"material_number": "14567917",
"price": "4.13",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002203_0306_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|