|
FACOM
Limes aiguilles Set AS.12LTP140T2A 140mm
Numéro d`article ERIKS: 13210092
Article de catalogue 1: AS.12LTP140T2A
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "needle files set as.12ltp140t2a 140mm",
"item_id": "gr864359864210331",
"material_number": "13210092",
"price": "160",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr237937118564560",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "needle files set as.12ltp140t2a 140mm",
"item_id": "gr864359864210331",
"material_number": "13210092",
"price": "160",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr237937118564560",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Limes aiguilles Set AS.12LTP140T0A 140mm
Numéro d`article ERIKS: 13210091
Article de catalogue 1: AS.12LTP140T0A
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "needle files set as.12ltp140t0a 140mm",
"item_id": "gr864359864210389",
"material_number": "13210091",
"price": "160",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr237937118564560",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "needle files set as.12ltp140t0a 140mm",
"item_id": "gr864359864210389",
"material_number": "13210091",
"price": "160",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr237937118564560",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|