FORMAT
Grattoir plat DIN8350A 200mm
Numéro d`article ERIKS: 23074833
Article de catalogue 1: 66960200
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "flat scraper din8350a 200mm",
"item_id": "gr0000000729688",
"material_number": "23074833",
"price": "10.24",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"files, rasps and scrapers",
"item_category4": "pr_ec002140_0374_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flat scraper din8350a 200mm",
"item_id": "gr0000000729688",
"material_number": "23074833",
"price": "10.24",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"files, rasps and scrapers",
"item_category4": "pr_ec002140_0374_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Grattoir plat DIN8350A 250mm
Numéro d`article ERIKS: 23074834
Article de catalogue 1: 66960250
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "flat scraper din8350a 250mm",
"item_id": "gr0000000622026",
"material_number": "23074834",
"price": "11.22",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"files, rasps and scrapers",
"item_category4": "pr_ec002140_0374_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flat scraper din8350a 250mm",
"item_id": "gr0000000622026",
"material_number": "23074834",
"price": "11.22",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"files, rasps and scrapers",
"item_category4": "pr_ec002140_0374_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Grattoir plat DIN8350A 300mm
Numéro d`article ERIKS: 23074835
Article de catalogue 1: 66960300
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "flat scraper din8350a 300mm",
"item_id": "gr0000000702898",
"material_number": "23074835",
"price": "12.73",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"files, rasps and scrapers",
"item_category4": "pr_ec002140_0374_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flat scraper din8350a 300mm",
"item_id": "gr0000000702898",
"material_number": "23074835",
"price": "12.73",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"files, rasps and scrapers",
"item_category4": "pr_ec002140_0374_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FORMAT
Grattoir plat DIN8350A 150mm
Numéro d`article ERIKS: 12738796
Article de catalogue 1: 66960150
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "flat scraper din8350a 150mm",
"item_id": "gr0000001363163",
"material_number": "12738796",
"price": "8.7",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"files, rasps and scrapers",
"item_category4": "pr_ec002140_0374_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flat scraper din8350a 150mm",
"item_id": "gr0000001363163",
"material_number": "12738796",
"price": "8.7",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"files, rasps and scrapers",
"item_category4": "pr_ec002140_0374_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}