|
FACOM
292A.3 - Jeu de 26 poinçons de lettres à frapper 3mm
Numéro d`article ERIKS: 23445569
Article de catalogue 1: 292A.3
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "292a.3 - set of 26 letter punches 3mm",
"item_id": "gr0000000709361",
"material_number": "23445569",
"price": "90.9",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0001_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "292a.3 - set of 26 letter punches 3mm",
"item_id": "gr0000000709361",
"material_number": "23445569",
"price": "90.9",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0001_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
292A.4 - Jeu de 26 poinçons de lettres à frapper 4mm
Numéro d`article ERIKS: 23445570
Article de catalogue 1: 292A.4
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "292a.4 - set of 26 letter punches 4mm",
"item_id": "gr0000000613522",
"material_number": "23445570",
"price": "90.9",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0001_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "292a.4 - set of 26 letter punches 4mm",
"item_id": "gr0000000613522",
"material_number": "23445570",
"price": "90.9",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0001_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
292A.5 - Jeu de 26 poinçons de lettres à frapper 5mm
Numéro d`article ERIKS: 23445571
Article de catalogue 1: 292A.5
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "292a.5 - set of 26 letter punches 5mm",
"item_id": "gr0000000664532",
"material_number": "23445571",
"price": "109.86",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0001_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "292a.5 - set of 26 letter punches 5mm",
"item_id": "gr0000000664532",
"material_number": "23445571",
"price": "109.86",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0001_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FACOM
292A.6 - Jeu de 26 poinçons de lettres à frapper 6mm
Numéro d`article ERIKS: 23445572
Article de catalogue 1: 292A.6
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "292a.6 - set of 26 letter punches 6mm",
"item_id": "gr0000000738285",
"material_number": "23445572",
"price": "109.86",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0001_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "292a.6 - set of 26 letter punches 6mm",
"item_id": "gr0000000738285",
"material_number": "23445572",
"price": "109.86",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0001_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FACOM
292A.8 - Jeu de 26 poinçons de lettres à frapper 8mm
Numéro d`article ERIKS: 23445573
Article de catalogue 1: 292A.8
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "292a.8 - set of 26 letter punches 8mm",
"item_id": "gr0000000624660",
"material_number": "23445573",
"price": "189.5",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0001_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "292a.8 - set of 26 letter punches 8mm",
"item_id": "gr0000000624660",
"material_number": "23445573",
"price": "189.5",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0001_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|