TURNUS
Jeu de chiffres a frapper nickeles hauteur caracteres 4mm
Numéro d`article ERIKS: 12064230
Article de catalogue 1: 97220004
Prix (Par jeu) :
{"addToCartPD":{
"item_name": "numbers punch set nickel-plated font size 4mm",
"item_id": "gr0000000538145",
"material_number": "12064230",
"price": "7.75",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0005_mvb",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "numbers punch set nickel-plated font size 4mm",
"item_id": "gr0000000538145",
"material_number": "12064230",
"price": "7.75",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0005_mvb",
"item_variant": "set",
"index": "1",
"quantity": ""
}
}
TURNUS
Jeu de chiffres a frapper nickeles hauteur caracteres 12mm
Numéro d`article ERIKS: 12532670
Article de catalogue 1: 97220012
Prix (Par jeu) :
{"addToCartPD":{
"item_name": "numbers punch set nickel-plated font size 12mm",
"item_id": "gr0000001267886",
"material_number": "12532670",
"price": "20.46",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0005_mvb",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "numbers punch set nickel-plated font size 12mm",
"item_id": "gr0000001267886",
"material_number": "12532670",
"price": "20.46",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0005_mvb",
"item_variant": "set",
"index": "2",
"quantity": ""
}
}
TURNUS
Jeu de chiffres a frapper nickeles hauteur caracteres 5mm
Numéro d`article ERIKS: 12064231
Article de catalogue 1: 97220005
Prix (Par jeu) :
{"addToCartPD":{
"item_name": "numbers punch set nickel-plated font size 5mm",
"item_id": "gr0000000466082",
"material_number": "12064231",
"price": "8.5",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0005_mvb",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "numbers punch set nickel-plated font size 5mm",
"item_id": "gr0000000466082",
"material_number": "12064231",
"price": "8.5",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0005_mvb",
"item_variant": "set",
"index": "3",
"quantity": ""
}
}
TURNUS
Jeu de chiffres a frapper nickeles hauteur caracteres 6mm
Numéro d`article ERIKS: 12064232
Article de catalogue 1: 97220006
Prix (Par jeu) :
{"addToCartPD":{
"item_name": "numbers punch set nickel-plated font size 6mm",
"item_id": "gr0000000488220",
"material_number": "12064232",
"price": "9.37",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0005_mvb",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "numbers punch set nickel-plated font size 6mm",
"item_id": "gr0000000488220",
"material_number": "12064232",
"price": "9.37",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0005_mvb",
"item_variant": "set",
"index": "4",
"quantity": ""
}
}
TURNUS
Jeu de chiffres a frapper nickeles hauteur caracteres 8mm
Numéro d`article ERIKS: 12064233
Article de catalogue 1: 97220008
Prix (Par jeu) :
{"addToCartPD":{
"item_name": "numbers punch set nickel-plated font size 8mm",
"item_id": "gr0000000527028",
"material_number": "12064233",
"price": "12.84",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0005_mvb",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "numbers punch set nickel-plated font size 8mm",
"item_id": "gr0000000527028",
"material_number": "12064233",
"price": "12.84",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0005_mvb",
"item_variant": "set",
"index": "5",
"quantity": ""
}
}