FORMAT
Jeu de lettres a frapper hauteur caracteres 10mm
Numéro d`article ERIKS: 23429873
Article de catalogue 1: 97210010
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "letter punch set font size 10mm",
"item_id": "gr0000000879280",
"material_number": "23429873",
"price": "57.69",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0004_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "letter punch set font size 10mm",
"item_id": "gr0000000879280",
"material_number": "23429873",
"price": "57.69",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0004_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Jeu de lettres a frapper hauteur caracteres 3mm
Numéro d`article ERIKS: 23429868
Article de catalogue 1: 97210003
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "letter punch set font size 3mm",
"item_id": "gr0000000892961",
"material_number": "23429868",
"price": "25.36",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0004_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "letter punch set font size 3mm",
"item_id": "gr0000000892961",
"material_number": "23429868",
"price": "25.36",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0004_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Jeu de lettres a frapper hauteur caracteres 4mm
Numéro d`article ERIKS: 23429869
Article de catalogue 1: 97210004
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "letter punch set font size 4mm",
"item_id": "gr0000000888891",
"material_number": "23429869",
"price": "26.51",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0004_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "letter punch set font size 4mm",
"item_id": "gr0000000888891",
"material_number": "23429869",
"price": "26.51",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0004_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FORMAT
Jeu de lettres a frapper hauteur caracteres 6mm
Numéro d`article ERIKS: 23429871
Article de catalogue 1: 97210006
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "letter punch set font size 6mm",
"item_id": "gr0000000881511",
"material_number": "23429871",
"price": "31.73",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0004_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "letter punch set font size 6mm",
"item_id": "gr0000000881511",
"material_number": "23429871",
"price": "31.73",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0004_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}