TURNUS
Jeu de lettres a frapper nickeles hauteur caracteres 4mm
Numéro d`article ERIKS: 12064237
Article de catalogue 1: 97230004
Prix (Par jeu) :
{"addToCartPD":{
"item_name": "letter punch set nickel-plated font size 4mm",
"item_id": "gr0000000516353",
"material_number": "12064237",
"price": "22.99",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0006_mvb",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "letter punch set nickel-plated font size 4mm",
"item_id": "gr0000000516353",
"material_number": "12064237",
"price": "22.99",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0006_mvb",
"item_variant": "set",
"index": "1",
"quantity": ""
}
}
TURNUS
Jeu de lettres a frapper nickeles hauteur caracteres 5mm
Numéro d`article ERIKS: 12064238
Article de catalogue 1: 97230005
Prix (Par jeu) :
{"addToCartPD":{
"item_name": "letter punch set nickel-plated font size 5mm",
"item_id": "gr0000000473493",
"material_number": "12064238",
"price": "25.14",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0006_mvb",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "letter punch set nickel-plated font size 5mm",
"item_id": "gr0000000473493",
"material_number": "12064238",
"price": "25.14",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0006_mvb",
"item_variant": "set",
"index": "2",
"quantity": ""
}
}
TURNUS
Jeu de lettres a frapper nickeles hauteur caracteres 6mm
Numéro d`article ERIKS: 12064239
Article de catalogue 1: 97230006
Prix (Par jeu) :
{"addToCartPD":{
"item_name": "letter punch set nickel-plated font size 6mm",
"item_id": "gr0000000492488",
"material_number": "12064239",
"price": "27.6",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0006_mvb",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "letter punch set nickel-plated font size 6mm",
"item_id": "gr0000000492488",
"material_number": "12064239",
"price": "27.6",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0006_mvb",
"item_variant": "set",
"index": "3",
"quantity": ""
}
}
TURNUS
Jeu de lettres a frapper nickeles hauteur caracteres 8mm
Numéro d`article ERIKS: 12064240
Article de catalogue 1: 97230008
Prix (Par jeu) :
{"addToCartPD":{
"item_name": "letter punch set nickel-plated font size 8mm",
"item_id": "gr0000000540472",
"material_number": "12064240",
"price": "38.34",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0006_mvb",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "letter punch set nickel-plated font size 8mm",
"item_id": "gr0000000540472",
"material_number": "12064240",
"price": "38.34",
"item_brand": "turnus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"letter and number punches",
"item_category4": "pr_ec011129_0006_mvb",
"item_variant": "set",
"index": "4",
"quantity": ""
}
}