FORMAT
Manche hickory pour massette 1000 et 1250g 260mm
Numéro d`article ERIKS: 23077875
Article de catalogue 1: 67990010
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "handle hickory for club ham. 1000 and 1250g 260mm",
"item_id": "gr0000000521276",
"material_number": "23077875",
"price": "2.88",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0170_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handle hickory for club ham. 1000 and 1250g 260mm",
"item_id": "gr0000000521276",
"material_number": "23077875",
"price": "2.88",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0170_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Manche hickory pour massette 1500g 280mm
Numéro d`article ERIKS: 23077876
Article de catalogue 1: 67990015
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "handle hickory for club hammer 1500g 280mm",
"item_id": "gr0000000467141",
"material_number": "23077876",
"price": "2.97",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0170_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handle hickory for club hammer 1500g 280mm",
"item_id": "gr0000000467141",
"material_number": "23077876",
"price": "2.97",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0170_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Manche hickory pour massette 2000g 300mm
Numéro d`article ERIKS: 23077877
Article de catalogue 1: 67990020
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "handle hickory for club hammer 2000g 300mm",
"item_id": "gr0000000502156",
"material_number": "23077877",
"price": "3.06",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0170_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handle hickory for club hammer 2000g 300mm",
"item_id": "gr0000000502156",
"material_number": "23077877",
"price": "3.06",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0170_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}