|
CAT
Marteau têtes de frappe échang 150g inox POM
Numéro d`article ERIKS: 13460606
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "hammer with exchangeabl impact tip 150g stainless+pom",
"item_id": "g8240813104612336",
"material_number": "13460606",
"price": "348.57",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr8240813104619457",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hammer with exchangeabl impact tip 150g stainless+pom",
"item_id": "g8240813104612336",
"material_number": "13460606",
"price": "348.57",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr8240813104619457",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|