|
FACOM
860h.26 marteau a garnir tete rde 26mm
Numéro d`article ERIKS: 23448749
Article de catalogue 1: 860H.26
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "860h.26 dinging hammer rounded face",
"item_id": "gr0000000643046",
"material_number": "23448749",
"price": "41.19",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0123_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "860h.26 dinging hammer rounded face",
"item_id": "gr0000000643046",
"material_number": "23448749",
"price": "41.19",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0123_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
860h.28 marteau garnir tete rde 28mm
Numéro d`article ERIKS: 23448750
Article de catalogue 1: 860H.28
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "860h.28 dinging hammer rounded face",
"item_id": "gr0000000694264",
"material_number": "23448750",
"price": "42.13",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0123_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "860h.28 dinging hammer rounded face",
"item_id": "gr0000000694264",
"material_number": "23448750",
"price": "42.13",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0123_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
860h.30 marteau a garnir tete rde 30mm
Numéro d`article ERIKS: 23448751
Article de catalogue 1: 860H.30
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "860h.30 dinging hammer rounded face",
"item_id": "gr0000000612821",
"material_number": "23448751",
"price": "44.36",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0123_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "860h.30 dinging hammer rounded face",
"item_id": "gr0000000612821",
"material_number": "23448751",
"price": "44.36",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0123_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FACOM
860h.32 marteau a garnir tete rde 32mm
Numéro d`article ERIKS: 23448752
Article de catalogue 1: 860H.32
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "860h.32 dinging hammer rounded face",
"item_id": "gr0000000664008",
"material_number": "23448752",
"price": "47.86",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0123_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "860h.32 dinging hammer rounded face",
"item_id": "gr0000000664008",
"material_number": "23448752",
"price": "47.86",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0123_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FACOM
860h.36 marteau a garnir tete rde 36mm
Numéro d`article ERIKS: 23448753
Article de catalogue 1: 860H.36
|
Ce produit n'est plus disponible
|
{"itemTrackPD":{
"item_name": "860h.36 dinging hammer rounded face",
"item_id": "gr0000000689431",
"material_number": "23448753",
"price": "0",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0123_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
FACOM
860h.40 marteau a garnir tete rde 40mm
Numéro d`article ERIKS: 23448754
Article de catalogue 1: 860H.40
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "860h.40 dinging hammer rounded face",
"item_id": "gr0000000606549",
"material_number": "23448754",
"price": "70.71",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0123_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "860h.40 dinging hammer rounded face",
"item_id": "gr0000000606549",
"material_number": "23448754",
"price": "70.71",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0123_gge",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|