|
GEDORE
Maillet anti-rebond KOMBI-PLUS R 30mm
Numéro d`article ERIKS: 11893670
Article de catalogue 1: 1603299
|
Prix (Par Unité):
6 Unité par emballage
|
{"addToCartPD":{
"item_name": "combination hammer kombi-plus r 30 mm",
"item_id": "gr0000000674388",
"material_number": "11893670",
"price": "41.85",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0061",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combination hammer kombi-plus r 30 mm",
"item_id": "gr0000000674388",
"material_number": "11893670",
"price": "41.85",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0061",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Maillet anti-rebond KOMBI-PLUS R 35mm
Numéro d`article ERIKS: 11893675
Article de catalogue 1: 1603396
|
Prix (Par Unité):
6 Unité par emballage
|
{"addToCartPD":{
"item_name": "combination hammer kombi-plus r 35 mm",
"item_id": "gr0000000734539",
"material_number": "11893675",
"price": "44.46",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0061",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combination hammer kombi-plus r 35 mm",
"item_id": "gr0000000734539",
"material_number": "11893675",
"price": "44.46",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0061",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GEDORE
Maillet anti-rebond KOMBI-PLUS R 40mm
Numéro d`article ERIKS: 11893676
Article de catalogue 1: 1687883
|
Prix (Par Unité):
6 Unité par emballage
|
{"addToCartPD":{
"item_name": "combination hammer kombi-plus r 40 mm",
"item_id": "gr0000000717546",
"material_number": "11893676",
"price": "57.56",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0061",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "combination hammer kombi-plus r 40 mm",
"item_id": "gr0000000717546",
"material_number": "11893676",
"price": "57.56",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0061",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|